Shop ANDOVA TILES
See all product information
Create Account
Deroe- Hex 9-in. x 10-in. Hexagon Honeycomb Matte Porcelain Wall & Floor Tile, 9PK
- Mfr # ANDDERH1359
- Zoro # G916491333
original price: $57.49 , new price: $34.49 , 40 percent off
new price:
$
34.49
/pk of 9, $3.83/ea
Key Features
Length
10 in
Width
8-1/2 in
Thickness
9.5 in
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDDERH1359
- Zoro #
- G916491333
- UPC #
- -
- Country of Origin
- Italy
- Color
- Dalmata
- Style
- Stone Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall
- Material
- Porcelain
- Shape
- Hexagon
- Finish
- Matte
- Coverage Area
- 3.98 sq. ft.
Dimensions
- Length
- 10 in
- Width
- 8-1/2 in
- Thickness
- 9.5 in
Description
Discover the Deroe Collection, where Italian artistry meets timeless design. Available in five muted neutral shades, Deroe evokes a sense of tranquility, offering a soft, luminous patina, adding depth and character to any wall. Whether you choose the sleek, elongated subway tiles or the sophisticated hexagon shape, these tiles are ideal for both interior and exterior installations. Crafted in Italy, this collection blends durability with refined beauty, offering a perfect balance of modern aesthetics and timeless appeal.
- Discover the Deroe Collection, where Italian artistry meets timeless design. Available in five muted neutral shades, Deroe evokes a sense of tranquility, offering a soft, luminous patina, adding depth and character to any wall. Whether you choose the sleek, elongated subway tiles or the sophisticated hexagon shape, these tiles are ideal for both interior and exterior installations. Crafted in Italy, this collection blends durability with refined beauty, offering a perfect balance of modern aesthetics and timeless appeal.
- Available in five muted neutral shades, Deroe tiles complement any aesthetic, bringing sophistication and warmth to any space.
- Handcrafted in Italy from premium porcelain, these tiles are designed to last, offering both beauty and resilience for interior and exterior wall installations.
- Choose from classic subway or modern hexagon shapes to create stunning walls that add texture and style to kitchens, bathrooms, and outdoor features.
- Tile size: 9" x 10" Hex nominal. Tiles Per Box: 9
- Finish: Glossy. Edge: Pressed. Thickness: 9.5-mm
- Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.