Celestial 12 in. x 12 in. Glossy Pearl Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88GR707A
- Zoro # G911637538
Key Features
Specifications
Details
- MFR #
- APLST88GR707A
- Zoro #
- G911637538
- UPC #
- 840175584086
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Any space can be your serene oasis with this blue glass mosaic tile. The light and medium shades of blue blend beautifully with a sleek and glossy glass finish. It gives the soothing palette a much needed depth and dimension that no eyes can ignore. Our blue mosaic tile complements any style room including modern to contemporary to coastal and glam. Be it your next backsplash or accent wall project in kitchens or bathrooms for a unique appeal with your calming blue background. Let your spa-like bath take form with this blue tile on the shower walls, or run it on the bathroom floors for a slip-resistant surface that’s both practical and beautiful. Offered in a mix of shades for added dimension and visual interest, our blue tiles will make a statement in your residential and commercial settings with a serene yet voguish aesthetic.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.