Enchant 2 in. x 4 in. Glass Brick Joint Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G910448111
product price:Â $15.25
/eaKey Features
Length
11-3/4 in
Width
11-3/4 in
Thickness
8mm
Color
Atrium
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G910448111
UPC #
-
Country of Origin
China
Dimensions
Length
11-3/4 in
Width
11-3/4 in
Thickness
8mm
Details
Color
Atrium
Material
Glass
Shape
Atrium Brick
Description
The Angelic collection by Andova is a clean-lined choice for backsplashes, pools and decorative accents. Angelic will offer a contemporary update to your home. Made from clear, white glass in frosted and rippled finishes. Choose from beautiful patterns, available in random 3/8''x2'' bricks, 2''x4'' brick, 3''x6'' subways, 4''x12'' subways, random sized bullets, random 'shattered' glass, and random 'shattered' glass borders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.