Shop ANDOVA TILES
See all product information
Create Account
Enchant- Joy 6 in. x 3 in. Glass Subway Wall & Floor Tile, 32PK
- Mfr # Andova Tiles
- Zoro # G110447839
product price:Â
$
81.15
/pk of 32, $2.54/ea
Key Features
Length
3 in
Width
6 in
Thickness
8mm
Color
Ghost
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G110447839
- UPC #
- -
- Country of Origin
- China
- Color
- Ghost
- Material
- Glass
- Shape
- Rectangle
Dimensions
- Length
- 3 in
- Width
- 6 in
- Thickness
- 8mm
Description
Make your next design project extraordinary, with Andova's Enchant -Joy premier line of glass tiles. Every 3'' x 6'' subway tile is carefully crafted and custom designed to bring your home decor and tile installation to the next level of sophistication. Available in warm, inviting, colors shades of cream, white, tan, grey and blue, these shiny, glossy glass rectangle tiles are perfect for your kitchen backsplash and floor, bathroom/shower wall or floor, fireplace surround and a multitude of other interiors/exterior applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.