Shop ANDOVA TILES
See all product information
Create Account
Exploration Italy 1" x 1" Grid Mosaic Tile
- Mfr # ANDEXPIT367
- Zoro # G305670639
product price:
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Length
1 In
Width
1 In
Thickness
0.25 In
Material
Glass; Natural stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDEXPIT367
- Zoro #
- G305670639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 In
- Width
- 1 In
- Thickness
- 0.25 In
Details
- Material
- Glass; Natural stone
- Color
- Montecristo
Description
Welcome elegance and rustic sophistication into your living spaces with Andova’s Exploration collection. These vintage tiles will add depth and dimension to your walls with the textured surfaces and beautiful combination of glass and marble in various color shades. Each of the tiles are slightly different from the next in texture and tone, for a distinct and breathtaking end result.Sheet size : 11 7/8" x 11 7/8" = .98 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.