Shop ANDOVA TILES

Exploration Italy 1" x 1" Grid Mosaic Tile

  • Mfr # ANDEXPIT369
  • Zoro # G505670606

product price: 
$
25.29
/ea

Key Features

Length
1 In
Width
1 In
Thickness
0.25 In
Material
Glass; Natural stone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANDEXPIT369
Zoro #
G505670606
UPC #
-
Country of Origin
China

Dimensions

Length
1 In
Width
1 In
Thickness
0.25 In

Details

Material
Glass; Natural stone
Color
Naples

Description

Welcome elegance and rustic sophistication into your living spaces with Andova’s Exploration collection. These vintage tiles will add depth and dimension to your walls with the textured surfaces and beautiful combination of glass and marble in various color shades. Each of the tiles are slightly different from the next in texture and tone, for a distinct and breathtaking end result.Sheet size : 11 7/8" x 11 7/8" = .98 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.