Fion 2.5-in. x 16-in. Mediterranean-Inspired Subway Glossy Ceramic Wall Tile, 38PK

  • Mfr # ANDFIO1333

  • Zoro # G916491609


product price:  $132.99
/pk 38, $3.50/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
2-1/2 in
Thickness
9.5 in
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDFIO1333
Zoro #
G916491609
UPC #
-
Country of Origin
Spain

Dimensions

Length
16 in
Width
2-1/2 in
Thickness
9.5 in

Details

Style
Stone Look
Color
Keissi
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Only in Covered Areas
Coverage Area
10.76 sq. ft.

Description

Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.


  • Unleash the spirit of Mediterranean craftsmanship with the Fion Collection. Crafted in Spain, these ceramic tiles transform everyday spaces into vibrant expressions of design prowess. Whether you're reimagining your kitchen backsplash, creating a serene primary bathroom, or framing your cozy fireplace, Fion's five stunning colorways promise to breathe life into your home. Each tile boasts a handcrafted look that turns walls into bold expressions of your style and personality.
  • The subway size allows for bespoke pattern installation options like basketweave, herringbone, vertical and horizontal stacks, traditional horizontal offset, and more.
  • Ceramic tiles are durable and built to last offering UV resistances, fade resistance, and heat resistance.
  • Works best for wall installation as backsplashes and fireplace surrounds as well as, bathrooms, shower, and kitchens.
  • Tile size: 2-1/2 x 16". Tiles Per Box: 38.
  • Finish: Glossy. Thickness: 9.5-mm
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.