
FIzzle 11 in. x 12 in. Glass Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G110447785
product price:Â $28.29
/eaKey Features
Length
11-3/4 in
Width
11-5/8 in
Thickness
6mm
Material
Glass + Mirror Glass
Shape
Penny round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Andova Tiles
Zoro #
G110447785
UPC #
-
Country of Origin
China
Dimensions
Length
11-3/4 in
Width
11-5/8 in
Thickness
6mm
Details
Color
Pop
Material
Glass + Mirror Glass
Shape
Penny round
Description
Take your remodeling to the next level with Andova's Symphony Bubble Fizzle collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.