Skosh 11.6inx11.6in Glossy Ultramarine Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN422A
- Zoro # G611637760
Key Features
Specifications
Details
- MFR #
- APLNB88GN422A
- Zoro #
- G611637760
- UPC #
- 840175582556
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
This aquatic glass tile series makes a subtle statement in any kitchen, bathroom, any decorated area in your home or business installation. The mosaic tile features a soft baby blue color with an iridescent glass finish, creating a beautiful reflective surface that allows for countless design possibilities! Offered in a small square pattern that creates added grout lines, these mosaic tiles provide added traction on its surface. This makes it an ideal choice for wet rooms including shower pans, steam rooms, pools, spas and more. This soft blue tile is more than just a touch of color to your space. If low maintenance, durability, and water resistance are your priorities, our glass tile is the perfect choice for your residential and commercial design needs! Durable enough to withstand high foot traffic as well as temperature changes in exterior installations, non-porous glass tiles will be a long-wearing solution that will last for many decades!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.