Flight 2" x 4.25" Glass Herringbone / Chevron Mosaic Wall Tile
- Mfr # ANDFLI385
- Zoro # G205670821
original price:Â $29.65 , new price: $17.79 , 40 percent off
new price:Â
$
17.79
/ea
Key Features
Length
4.25 In
Width
2 In
Thickness
0.25 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDFLI385
- Zoro #
- G205670821
- UPC #
- -
- Country of Origin
- China
- Color
- Seagulls
- Material
- Glass
Dimensions
- Length
- 4.25 In
- Width
- 2 In
- Thickness
- 0.25 In
Description
The Flight mosaic tile collection by Andover will make your next remodeling project extraordinary. The contemporary herringbone style created from a unique combination of mirrored and polished crystal clear glass will add sophistication and detail to your walls, backsplashes, bedrooms, bathrooms, or outdoor patio. Available in neutral greys and browns that pair well with any color scheme. Sheet size : 9 1/8" x 16 1/4" = 1.03 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.