Skosh 11.6 in. x 11.6 in. Glossy Black Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
- Mfr # APLNB88BK907A
- Zoro # G511637808
Key Features
Specifications
Details
- MFR #
- APLNB88BK907A
- Zoro #
- G511637808
- UPC #
- 840175582235
- Country of Origin
- China
- Color
- Black
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Add a touch of dramatic elegance to your home with this mysterious black glass tile. Our black glass mosaic tile is a classic yet very strong and dramatic choice for the rooms where you want to achieve a contemporary or modern decor. A black wall tile design will never go out of style, and instantly bring a fresh modern feel to your space. Even using it as an accent can give life to your space and add a bold touch to an otherwise lifeless design. Ready to bring impact and sophistication to your rooms? This strong, robust shade is guaranteed to bring impact to your bathrooms and kitchens where you want to be more confident with color. As a bonus, black tiles hide dirt and make a great backsplash for areas where spills and splashes occur. Portray edginess with your backsplash design by creating a contemporary kitchen using white cabinets and a black backsplash tile. This black mosaic will give your indoor and outdoor areas a feeling of luxury and sophistication while working surprisingly well in small areas to give it some grandeur! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.