
Flume Zephyr White 13-in. x 39-in. Subway Linear Wood-Look Matte Ceramic Wall Tile, 4PK
Mfr # ANDFLU1457
Zoro # G716491663
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
Key Features
Width
13 in
Finish
Matte
Thickness
0.39 in
Style
Wood look
Application
Only in Covered Areas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDFLU1457
Zoro #
G716491663
UPC #
-
Country of Origin
Spain
Dimensions
Width
13 in
Thickness
0.39 in
Length
39 in
Details
Finish
Matte
Style
Wood look
Application
Only in Covered Areas
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Color
Zephyr
Shape
Rectangle
Coverage Area
14.31 sq. ft.
Description
Bring Scandinavian warmth into your home with Flume, our ceramic tile collection featuring subtle horizontal impressions and authentic wood-look texture. These matte-finished tiles bring cozy hygge energy to shower walls, backsplashes, and accent spaces. The organic-inspired design works with modern and traditional aesthetics, making Flume the ultimate option for creating the designer look you've been saving to your Pinterest boards without the designer price tag.
- Bring Scandinavian warmth into your home with Flume, our ceramic tile collection featuring subtle horizontal impressions and authentic wood-look texture. These matte-finished tiles bring cozy hygge energy to shower walls, backsplashes, and accent spaces. The organic-inspired design works with modern and traditional aesthetics, making Flume the ultimate option for creating the designer look you've been saving to your Pinterest boards without the designer price tag.
- Subtle horizontal impressions and authentic wood-look texture bring Scandinavian style into your home
- Versatile large format collection with a matte finish allows for seamless installation on shower walls, backsplashes, and accent spaces
- Organic-inspired design complements a variety of interior styles from Mid-Century, Japandi, Modern Farmhouse, and more
- Tile Size: 13" x 39" nominal
- Tiles Per Box: 4. Tile Thickness: 10mm
- Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook. Edge: Rectified
- Intended for interior wall installation only
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right. Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.