Shop ANDOVA TILES
See all product information
Create Account
Mettria Karve Grey 13in x 39in Subway Geometric Textured Wood-Look Matte Ceramic Wall Tile, 2PK
- Mfr # ANDMET526
- Zoro # G816491587
product price:
$
154.99
/pk of 2, $77.50/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
13 in
Thickness
0.39 in
Style
Wood look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDMET526
- Zoro #
- G816491587
- UPC #
- -
- Country of Origin
- Spain
- Style
- Wood look
- Color
- Taiga
- Tile Use
- Backsplash; Bathroom; Shower wall; Kitchen; Steam/Sauna wall; Wall
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Matte
- Application
- Only in Covered Areas
- Coverage Area
- 14.31 sq. ft.
Dimensions
- Length
- 39 in
- Width
- 13 in
- Thickness
- 0.39 in
Description
Where wood meets geometry in a dimensional dance, Mettria defies expectations. Four distinct colors carved with linear precision create inherent shapes and shadows that change with the light. Transform showers into a spa retreat, elevate bland kitchen backsplashes from functional to phenomenal, or give the living room accent wall the character it deserves. Your home deserves better than the monotony of millennial grey.
- Where wood meets geometry in a dimensional dance, Mettria defies expectations. Four distinct colors carved with linear precision create inherent shapes and shadows that change with the light. Transform showers into a spa retreat, elevate bland kitchen backsplashes from functional to phenomenal, or give the living room accent wall the character it deserves. Your home deserves better than the monotony of millennial grey.
- Wood-inspired ceramic wall with geometric carving delivers easy-to-maintain architectural interest
- Four colors featuring dimensional textures create dynamic light play and organic warmth
- Versatile installation options including showers, backsplashes, and accent walls provide custom character without custom prices
- Tile Size: 13"x39" nominal. Tiles Per Box: 4. Tile Thickness: 10mm
- Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
- Edge: Rectified. Made of ceramic
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.