
Honoro- Hexite Honeycomb Glass 2 in. Hexagon Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G610447858
product price:Â $23.45
/eaKey Features
Length
11 in
Width
12.75 in
Thickness
7mm
Color
Teal
Material
Recycled Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G610447858
UPC #
-
Country of Origin
China
Dimensions
Length
11 in
Width
12.75 in
Thickness
7mm
Details
Color
Teal
Material
Recycled Glass
Shape
Teal Hexite
Description
The Honoro Hexite mosaic collection by Andova, are sourced from fine recycled glass. These statement tiles available in neutral brown, black, grey, and white shades form a geometric pattern of chic and classy hexagons. With a textured, fabric like finish, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential floors, walls, backsplash, shower surround, pools, and direct to sunlight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.