Pearl White 12.4 in x 12.6 in Glass Glossy Floor and Wall Mosaic Tile 10.85 sqft/case, 10PK
- Mfr # APLARS8802A
- Zoro # G311320436
Key Features
Specifications
Details
- MFR #
- APLARS8802A
- Zoro #
- G311320436
- UPC #
- 840175523115
- Country of Origin
- China
- Color
- Pearl White
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
- Material
- Glass
- Shape
- Square
- Finish
- Glossy
- Coverage Area
- 10.85 sq. ft
Dimensions
- Length
- 12.6 in
- Width
- 12.4 in
- Thickness
- 0.25 in
Description
Modern, calm and chic are the three words to describe this glass mosaic tile. Eliciting a luminous and bright aesthetic, it creates a reflective surface on the walls that dances everytime the light hits. Using a neutral scheme like this adds a sense of freshness and beauty to any room. Varying sizes of rectangles and squares in mosaic tile join into a geometric pattern that creates a graphic impact to make your walls come alive with dimension and style. This glass tile can be used to add a lustrous patina to interior spaces across backsplashes, floors, accent walls and fireplace surrounds. Set behind the vanity paired with white countertops and metallic fixtures, it creates a bathroom design that is something out of a magazine! In a kitchen that’s otherwise dressed in white and wood tones, this iridescent glass mosaic tile becomes the standout design element in the room. Best part of a glass tile? Its upkeep is easy - even a simple wipe down is enough to keep it sparkling clean!.
- Dimension: Mosaic sheet-12.4- in W x 12.6- in L, Thickness- 0.25- in, Sq ft per sheet- 1.085, Sheets per box- 10, Sq ft per box- 10.85
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.