Istanelle Theosis Blue 8-in. Encaustic Patterned Matte Porcelain Wall & Floor Tile, 19PK

  • Mfr # ANDIST1121

  • Zoro # G616491046


product price:  $79.35
/pk 19, $4.18/ea
Free Shipping & Returns

Key Features

Width
7-7/8 in
Style
Rustic, Vintage,Spanish / Moroccan
Shape
Square
Material
Porcelain
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDIST1121
Zoro #
G616491046
UPC #
-
Country of Origin
Portugal

Dimensions

Width
7-7/8 in
Thickness
0.31 in
Length
7.875 in

Details

Style
Rustic, Vintage,Spanish / Moroccan
Shape
Square
Material
Porcelain
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Color
Theosis
Finish
Matte
Coverage Area
8.17 sq. ft.

Description

Embark on a design journey that blends the mystique of the Middle East and contemporary allure. The Istanelle 8 porcelain encaustic floor and wall tile offers functionality without compromising style. The intricate patterns and vibrant colors will make a bold statement in your kitchen, bathroom, patio, or pool. Encaustic tile offers endless design possibilities and has the power to transform your space into a captivating story, rich with culture and timeless elegance.


  • Embark on a design journey that blends the mystique of the Middle East and contemporary allure. The Istanelle 8" porcelain encaustic floor and wall tile offers functionality without compromising style. The intricate patterns and vibrant colors will make a bold statement in your kitchen, bathroom, patio, or pool. Encaustic tile offers endless design possibilities and has the power to transform your space into a captivating story, rich with culture and timeless elegance.
  • Encaustic patterned look tiles adorned with old-world patterns in an array of fresh color options
  • Suitable for both walls and floors, as well as inside and outside use.
  • Porcelain tile offers strength and durability, making it easy to maintain for years to come.
  • Made in Portugal
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products