Shop ANDOVA TILES
See all product information
Create Account
Ivox 3-in. x 16-in. Subway Glossy Porcelain Wall Tile (7.1 Square Feet Per Box)
- Mfr # ANDIVO1286
- Zoro # G416491550
product price:
$
43.99
/pk of 22, $2.00/ea
Key Features
Length
16 in
Width
3 in
Thickness
8.5 in
Style
Brick Look
Tile Use
Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDIVO1286
- Zoro #
- G416491550
- UPC #
- -
- Country of Origin
- Italy
- Color
- Voen
- Style
- Brick Look
- Tile Use
- Backsplash; Bathroom; Shower wall; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Ceiling; Wall
- Material
- Porcelain
- Shape
- Rectangle
- Finish
- Glossy
- Coverage Area
- 7.1 sq. ft.
Dimensions
- Length
- 16 in
- Width
- 3 in
- Thickness
- 8.5 in
Description
With the Ivox Collection, you can have it your way. Each of the five subway tile colors can be found within the speckles of the terrazzo-look encaustic tile for seamless color coordination and endless design opportunities. Mix and match these beautiful tiles to create a one-of-a-kind, bespoke look, worthy of its own magazine feature. With style at the forefront of this collection, you'll wow your houseguests with your editorial sensibilities and eye for design.
- With the Ivox Collection, you can have it your way. Each of the five subway tile colors can be found within the speckles of the terrazzo-look encaustic tile for seamless color coordination and endless design opportunities. Mix and match these beautiful tiles to create a one-of-a-kind, bespoke look, worthy of its own magazine feature. With style at the forefront of this collection, you'll wow your houseguests with your editorial sensibilities and eye for design.
- Transform entire rooms with interior wall, exterior wall, shower wall, fireplace surround, and interior floor (8" x 8" only) installation options
- Porcelain tiles are durable and easy to clean, allowing them to stand the test of time with minimal upkeep
- Subway tiles available in five unique color options that perfectly coordinate with the colorful aggregate-look speckles in the terrazzo-look 8" x 8" encaustic
- Tile size: 3" x 16", 8" x 8"
- Tiles Per Box: 22 (3" x 16"), 29 (8" x 8")
- Finish: Glossy Zelliege (3" x 16"), Matte (8" x 8"). Thickness: 8.5 mm. Made of Glazed Porcelain
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.