Montessa Sora 12 in. x 12 in. Glossy Glass Penny Round Wall Tile, 15PK
- Mfr # AKM-G-MOSO12X12PR-CA
- Zoro # G308413592
Key Features
Specifications
Details
- MFR #
- AKM-G-MOSO12X12PR-CA
- Zoro #
- G308413592
- UPC #
- -
- Country of Origin
- China
- Color
- Sora
- Tile Use
- Floor
- Material
- Glass
- Finish
- Glossy
- Shape
- Penny Round
- Collection
- Montessa
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.24 in
Description
Montessa Sora glass mosaic tile adds designer color, texture, and reflective depth to interior wall applications. The 12" x 12" mesh-mounted sheet combines a penny round layout with a glossy surface for a finished look that elevates kitchen backsplashes, bathroom walls, shower walls, and accent features. Sora tones create playful texture with a polished decorative finish, giving the installation depth and visual movement while supporting both classic and contemporary design styles. Classic penny round format creates playful texture with a timeless decorative look This mosaic format is designed for easier alignment during installation, helping create a polished result across small and large projects alike. Nonporous mosaic surface helps resist moisture in wet and humid spaces Durable glass mosaic surface offers long-lasting color, easy care, and everyday performance Mesh-mounted mosaic sheets support easier installation and alignment. Low-maintenance surface cleans easily with a soft cloth and non-abrasive household cleaner. This tile is a strong choice for design-forward renovations where standout color, shape, and texture matter as much as dependable everyday performance.
- Sheet size: 12 in. W x 12 in. L x 0.24 in. thick; 15 sq. ft. per case; 15 sheets per case; case weight approx. 33 lbs
- Material: glass mosaic mounted on mesh backing for easier installation
- Sora tones create playful texture with a polished decorative finish
- Use in kitchen backsplashes, bathroom walls, shower walls, and accent features
- Nonporous mosaic surface helps resist moisture in wet and humid spaces
- Mesh-mounted mosaic sheets support easier installation and alignment
- Durable glass mosaic surface offers long-lasting color, easy care, and everyday performance
- Classic penny round format creates playful texture with a timeless decorative look
- Low-maintenance surface cleans easily with a soft cloth and non-abrasive household cleaner
- Sora tones add dimensional color and designer style for standout spaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.