
Jenae 4-in. x 5-in. Zellige Hexagon Glossy Ceramic Wall Tile (5.38 Square Feet Per Box)
Mfr # ANDJEN1340
Zoro # G916491456
product price: $59.45
/pk 50, $1.19/eaKey Features
Length
5 in
Shape
Hexagon
Application
Only in Covered Areas
Thickness
9 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDJEN1340
Zoro #
G916491456
UPC #
-
Country of Origin
Italy
Dimensions
Length
5 in
Thickness
9 in
Width
4 in
Details
Color
Signet
Shape
Hexagon
Application
Only in Covered Areas
Material
Ceramic
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall
Finish
Glossy
Style
Honeycomb
Coverage Area
5.38 sq. ft.
Description
Crafted from durable ceramic, the Jenae Collection breaks free from design monotony with a playful mix of hexagons and squares. Available in five distinctive colors and designed exclusively for vertical surfaces, Jenae tiles turn ordinary walls into extraordinary focal points. Imagine a kitchen backsplash that sparks conversation, a bathroom that exudes personality, or a fireplace that demands attention. Infuse energy and personality into your space with the Jenae Collection and turn your walls into bold, creative expressions of style.
- Crafted from durable ceramic, the Jenae Collection breaks free from design monotony with a playful mix of hexagons and squares. Available in five distinctive colors and designed exclusively for vertical surfaces, Jenae tiles turn ordinary walls into extraordinary focal points. Imagine a kitchen backsplash that sparks conversation, a bathroom that exudes personality, or a fireplace that demands attention. Infuse energy and personality into your space with the Jenae Collection and turn your walls into bold, creative expressions of style.
- The playful, geometric hexagonal shape brings a modern, dynamic touch to your walls, breaking away from traditional designs.
- Available in five distinctive colors, these tiles let you match your personal style while adding bold, vibrant energy to any space.
- Designed exclusively for vertical surfaces, they’re perfect for creating stunning focal points like kitchen backsplashes, bathroom walls, or fireplace surrounds.
- Tile size: 4" x 5" nominal. Tiles Per Box: 50
- Finish: Glossy. Edge: Pressed. Thickness: 9-mm
- Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.