Bravura 2.5 x 10 in. Matte Golden Ochre Ceramic Subway Wall Tile 5.06 sq ft/case, 30PK
- Mfr # GAL88GLD2510
- Zoro # G715830272
Key Features
Specifications
Product Information
- MFR #
- GAL88GLD2510
- Zoro #
- G715830272
- UPC #
- 840175593439
- Country of Origin
- Spain
Dimensions
- Length
- 9.84 in
- Width
- 2.5 in
- Thickness
- 0.28 in
Details
- Color
- Golden Ochre
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Matte
Description
This golden ochre ceramic tile, sized at 2.5x10 inches, is pure elegance with a touch of old-world charm. Its matte finish captures soft, diffused light for a warm, earthy glow that feels luxurious yet grounded. Perfectly sized for subway layouts or creative herringbone patterns, this classic rectangular shape is a designer favorite for creating timeless interiors with a modern twist. Each tile features a substantial V4 variation, meaning no two pieces are exactly alike—think artisanal vibes with a handcrafted appeal. Ideal for shower walls, steam rooms, or statement kitchen backsplashes, it brings a touch of golden warmth wherever it’s installed. Pair it with brushed brass fixtures to amplify its richness or mix with neutral tones for an understated elegance that’s effortlessly stylish. This isn’t just about looks—it’s built tough. With resistance to thermal shock, frost, and chemicals, it can handle steamy mornings in the bathroom or the heat of your stovetop. Plus, the pressed edges ensure seamless grout lines that let the golden hues steal the spotlight. Whether you're channeling luxe spa energy or a bold modern kitchen, this tile is ready to make a statement.
- Tile Dimension: 2.5 x 9.84 in., thickness: 7.14 mm, sq ft per sheet: 0.17, sheets per box: 30, sq ft per box: 5.06
- Ceramic material with Matte finish
- Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V4 bold variation with dramatic shifts in tone and pattern for a striking, dynamic effect with 32 porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.