Shop ANDOVA TILES

Kaia 12-in. x 24-in. Stone Look Matte Porcelain Wall & Floor Tile (9.69 Square Feet Per Box)

  • Mfr # ANDKAI513

  • Zoro # G716491281


product price:  $43.99
/pk 2, $22.00/ea

Key Features

Length
24 in
Width
12 in
Thickness
8.25 in
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Steam/Sauna wall; Wall; Pool; Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDKAI513
Zoro #
G716491281
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
12 in
Thickness
8.25 in

Details

Color
Steorra
Style
Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Steam/Sauna wall; Wall; Pool; Floor
Material
Porcelain
Shape
Rectangle
Finish
Matte
Coverage Area
9.69 sq. ft.

Description

Meet Italian natural stone-inspired porcelain that evokes timeless style, like the Renaissance, but parties like it's 2025. Kaia's 12 x 24 slabs and matching 2 x 2 hexagons transform ordinary surfaces into spaces you can't get out of your head. These tiles offer endless design possibilities, from pools to fireplaces, bathrooms to backsplashes. Choose your character: matte, semi-polished, or polished; each provides a different visual experience that tells a distinct story. Crafted in Italy, where art isn't just history; it's culturally ingrained, Kaia is architectural jewelry that makes your home impossibly interesting without trying too hard.


  • Meet Italian natural stone-inspired porcelain that evokes timeless style, like the Renaissance, but parties like it's 2025. Kaia's 12" x 24" slabs and matching 2" x 2" hexagons transform ordinary surfaces into spaces you can't get out of your head. These tiles offer endless design possibilities, from pools to fireplaces, bathrooms to backsplashes. Choose your character: matte, semi-polished, or polished; each provides a different visual experience that tells a distinct story. Crafted in Italy, where art isn't just history; it's culturally ingrained, Kaia is architectural jewelry that makes your home impossibly interesting without trying too hard.
  • Premium porcelain tiles in 12"x24" slabs and matching hexagons, crafted in Italy for exceptional quality and visual impact
  • Performs flawlessly across all surfacesfloors, walls, showers, pools, and fireplacesfor seamless indoor-outdoor design possibilities
  • Porcelain's superior durability requires minimal maintenance compared to natural stoneno sealing, special cleaners, or worry about stains
  • Available in matte, semi-polished, or polished options that highlight different aspects of the stone's natural character
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products