Shop APOLLO TILE

Mingles 11.6in x 11.6in Glossy Emerald Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 10PK

  • Mfr # MIX1588GN447A

  • Zoro # G011637377


product price:  $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIX1588GN447A
Zoro #
G011637377
UPC #
840175581559
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Green
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Walls
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Looking for more than one color for your next tile project? With this multicolor glass mosaic tile, you can add a creative and colorful mosaic accent to any room in your home or business! Different earth tones with a luminous glow make this glass tile a distinctive choice for a variety of interior and exterior settings, including kitchen backsplashes, bathroom walls, shower surrounds, pools and more! Want to add a rainbow-like design for your wall or floor surface? This multi color tile is the way to go! A mixture of colors in durable glass emulates a breathtaking aesthetic that will last for many years. Thanks to its impervious surface that resists water, stain and chemicals, the long-lasting properties of glass make it an ideal choice for a wide variety of home and business projects as well as outdoor installations.


  • Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 10, Sq ft per box: 9.34
  • Glass material with Glossy finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Pool, Patio, Garage wall, Garage Floor and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products