Kaleido-Kaverin Glass Herringbone Mosaic Wall & Floor Tile
Mfr # Andova Tiles
Zoro # G710448205
product price:Â $19.89
/eaKey Features
Length
11-3/4 in
Width
11-3/4 in
Thickness
6mm
Color
Laqua
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G710448205
UPC #
-
Country of Origin
China
Dimensions
Length
11-3/4 in
Width
11-3/4 in
Thickness
6mm
Details
Color
Laqua
Material
Glass
Shape
Laqua Kaverin
Description
Enhance your home with Andova's impressive Kaleido Brotto brick tiles collection. Achieve your dream makeover- be it contemporary, chic, or elegant. Featuring a variety of mesh-mounted tiles and cool brown, yellow, grey, blue color shade combinations, these random brick tiles will complement a modern decor, or become the focal point of an ocean, seashore theme. These 1''x4'' tiles are perfect for showers, direct sunlight, light residential floors, and are also heat resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.