SAMPLE-Magnifique 6-in. Stone Look Textured Matte Porcelain Wall & Floor Tile
- Mfr # SAM-ANDMAG1139
- Zoro # G516491467
product price:Â
$
7.45
/ea
Key Features
Length
6 in
Width
5 in
Thickness
0.31 in
Style
Stone Look, Slate Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAM-ANDMAG1139
- Zoro #
- G516491467
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Erg
- Style
- Stone Look, Slate Look
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
- Material
- Porcelain
- Shape
- square
- Finish
- Matte
Dimensions
- Length
- 6 in
- Width
- 5 in
- Thickness
- 0.31 in
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.