
Klein-Grail Glass & Aluminum Mosaic Wall Tile
Mfr # Andova Tiles
Zoro # G110448003
product price:Â $32.59
/eaKey Features
Length
11.81 in
Width
12-5/16 in
Thickness
8mm
Color
Sizzle
Material
Aluminum + Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G110448003
UPC #
-
Country of Origin
China
Dimensions
Length
11.81 in
Width
12-5/16 in
Thickness
8mm
Details
Color
Sizzle
Material
Aluminum + Glass
Shape
Sizzle Grail
Description
Take your remodeling to the next level with Andova's Orbit KLein collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.