Lucian 3-in. x 11-in. Subway Stone Look Matte Porcelain Wall & Floor Tile (5.5 Square Feet Per Box)

  • Mfr # ANDLUC1137

  • Zoro # G716491472


original price:  $51.99 , new price: $46.79 , 10 percent off
new price:  $46.79
/pk 24, $1.95/ea

Key Features

Length
11 in
Width
3 in
Thickness
0.31 in
Style
Stone Look, Vintage, Brick Look, Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDLUC1137
Zoro #
G716491472
UPC #
-
Country of Origin
Spain

Dimensions

Length
11 in
Width
3 in
Thickness
0.31 in

Details

Color
Klau
Style
Stone Look, Vintage, Brick Look, Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall;
Material
Porcelain
Shape
Rectangle
Finish
Matte
Coverage Area
5.5 sq. ft.

Description

Industrial chic meets rustic warmth with the Lucian Collection's unique ability to seamlessly marry the old and the new. Emulate the raw beauty of concrete in a brick format with each tile's unique patina and texture, featured rich palette of earthy, natural tones. Challenge convention and dare to blur the boundaries of urban and rural with this versatile subway brick tile that can go inside and out, including pool and spa


  • Industrial chic meets rustic warmth with the Lucian Collection's unique ability to seamlessly marry the old and the new. Emulate the raw beauty of concrete in a brick format with each tile's unique patina and texture, featured rich palette of earthy, natural tones. Challenge convention and dare to blur the boundaries of urban and rural with this versatile subway brick tile that can go inside and out, including pool and spa
  • Porcelain concrete and brick-look 3" x 11" subway tile in warm, earthy tones
  • Tile design is perfect for both rustic and farmhouse looks or industrial urban lofts
  • Matte finish can go on both interior floors and walls for a seamless look, including backsplashes, showers, accent walls, bathrooms, entryways, fireplace surrounds, and beyond
  • Can be used outdoors and wet areas including showers, exterior walls, pools, and spas
  • Subway brick size is perfect for different patterns including stacked, brick, basketweave, and herringbone. Mix and match patterns on your floor and wall!
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.