Mingles 11.6inx11.6in Glossy Beige and Pearl Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # MIX1588BG338A
- Zoro # G511637648
Key Features
Specifications
Details
- MFR #
- MIX1588BG338A
- Zoro #
- G511637648
- UPC #
- 840175581481
- Country of Origin
- China
- Color
- Beige| Pearl
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Patios
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Looking for something shiny on your walls? Check out this square mosaic tile made of exclusive glass with bright white and yellow tones. Its luminous surface creates mesmerizing reflections on any wall or floor surface with a touch of personality. Dress up your bathroom or kitchen walls, showers, tub surrounds and living rooms with a pearly sheen - this glass tile will transform any interior from drab to fab. Our glass mosaic can be used indoors for residential or commercial purposes as well as indoor and outdoors, for your pools, decks, garage walls, and fountains. The luminous surface of glass is non-porous, which is great for submerged projects such as swimming pools, ponds, fountains. Basically, this glass tile can be put just about anywhere! Easy to clean, maintain and install - let the magical shimmering of our tile create a welcoming environment in your space.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Patios
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.