Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luv Adore Blue 8-in. Encaustic Spanish/Moroccan Patterned Matte Porcelain Wall & Floor Tile

  • Mfr # ANDLUV459

  • Zoro # G805670740


product price: $76.35
/pk 19, $4.02/ea
Free Shipping & Returns

Key Features

Length
8 In
Width
8 In
Thickness
0.3125 In
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDLUV459
Zoro #
G805670740
UPC #
-
Country of Origin
Portugal

Dimensions

Length
8 In
Width
8 In
Thickness
0.3125 In

Details

Material
Porcelain
Color
Adore

Description

The bold geometrics of Luv knows no bounds. The dramatic angles on this 8"x8" porcelain tile visually leap off your wall or floor to create a fun and not-so-subtle modern statement for your kitchen, laundry room, bathroom, entryway, and even your outdoor patio space. Choose between two unique patterns by a simple turn of a tile, and let the gray-scale shades of this encaustic look catapult your space into a new dimension.


  • 8" x 8" Encaustic look with a fun angled pattern
  • Porcelain tile can go on both walls and floors, inside and outside
  • Imported from Portugal
  • Recommended Uses: Floors, Walls, Backsplash, Shower Walls, Outdoors
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect
  • We recommend covering extra to cover cuts, waste, and future mishaps. 10% works for most tiles but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.