Kaya Onda Gray 24X48 Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0440

  • Zoro # G704415633


product price:  $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Length
48
Width
24
Thickness
1.77
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0440
Zoro #
G704415633
UPC #
-
Country of Origin
Spain

Dimensions

Length
48
Width
24
Thickness
1.77
Size
24x48
Height
1.77

Details

Material
Porcelain
Color
ONDA GRAY
Tile Use
Floor&Wall
Finish
Polished
Weight
77.8
Coverage Area
16 Sq. ft

Description

With a bright white background and bold gray veining throughout, Onda Gray porcelain tiles from MSI’s Kaya collection emanate contemporary elegance. modeled after italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. offering timeless appeal, onda gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. with mosaic and bullnose accessories and a matte or polished finish, this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products