Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile
- Mfr # ANDMED476
- Zoro # G905670817
product price:
$
81.89
/ea
Key Features
Length
12.25 In
Width
12.25 In
Thickness
10.3 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDMED476
- Zoro #
- G905670817
- UPC #
- -
- Country of Origin
- Spain
- Color
- Kasbbah
- Material
- Glass
Dimensions
- Length
- 12.25 In
- Width
- 12.25 In
- Thickness
- 10.3 In
Description
Transport your home into a coastal paradise with Andova’s Mediterranean’s mosaic collection. Inspired by the azure waters and shimmering waves, these bright glass grid tiles will complement and highlight any backsplash, bathroom, shower or pool décor. Available in eight stunning color combinations of blue, green and beige and gray blends of dark and light shades, each tile has a unique wave-like marbleized effect.. Sheet size : 12 1/4" x 12 1/4" = 1.042 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.