Mellow Glass Novelty Mosaic Wall & Floor Tile
- Mfr # ANDMEL481
- Zoro # G005670670
product price:Â
$
23.95
/ea
Key Features
Thickness
0.28 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDMEL481
- Zoro #
- G005670670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.28 In
Details
- Color
- Peace
- Material
- Glass
Description
Bring the rustic beauty of nature into your home with our product. Freshen up your indoor or outdoor decor with these charming pebble mosaics. Formed of recycled glass, these round stone-like tiles give off a cobblestone look with a touchable texture. It perfect installation for showers, decks, pools, or anywhere you want to create an outdoorsy appearance. Sheet size : 12 1/8" x 12 1/8" = 1.02 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.