Zoro Homepage

Monbleu Dutchen 8-in. Patterned Look Matte Porcelain Floor & Wall Tile, 15PK

  • Mfr # ANDMON1409

  • Zoro # G516491429


product price: $77.55
/pk 15, $5.17/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Porcelain
Finish
Matte
Thickness
9 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDMON1409
Zoro #
G516491429
UPC #
-
Country of Origin
Spain

Dimensions

Length
8 in
Thickness
9 in
Width
8 in

Details

Material
Porcelain
Finish
Matte
Color
Dutchen
Style
Patterned
Shape
Square
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Outdoor; Outdoor Covered; Floor; Wall
Coverage Area
6.46 sq. ft.

Description

Good design should work as hard as you do! Say hello to Monbleu, a collection of porcelain encaustic tiles that bring character to any space. These seven cool-toned patterns blend traditional charm with modern style, all in a practical matte finish. Thanks to its hardy porcelain construction, Monbleu feels right at home anywhere - from shower walls to fireplace surrounds, kitchen floors to outdoor spaces. Forget precious and high-maintenance; Monbleu is ready to handle real life while still turning heads.


  • Good design should work as hard as you do! Say hello to Monbleu, a collection of porcelain encaustic tiles that bring character to any space. These seven cool-toned patterns blend traditional charm with modern style, all in a practical matte finish. Thanks to its hardy porcelain construction, Monbleu feels right at home anywhere – from shower walls to fireplace surrounds, kitchen floors to outdoor spaces. Forget precious and high-maintenance; Monbleu is ready to handle real life while still turning heads.
  • Monbleu features a variety of cool-toned designs, adding unique character to any space, both indoors and out.
  • Crafted from durable porcelain, these encaustic tiles are stylish and built to withstand heavy use in high-traffic areas.
  • The seven unique and eye-catching patterns bring your personal style to life while adding pattern and color to walls and floors alike.
  • Tile size: 8" x 8" nominal. Tiles Per Box: 15. Finish: Matte. Thickness: 9 mm. Recommended Grout Joint: 1/16" (2mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products