Wooden Gray 12x12 Glass Marble Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLBL8804WGA
- Zoro # G711320432
Key Features
Specifications
Details
- MFR #
- APLBL8804WGA
- Zoro #
- G711320432
- UPC #
- 840175523320
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Material
- Glass, Marble
- Shape
- Brick
- Finish
- Polished, etched
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
This mosaic tile is proof that going bold doesn’t always involve going for a vibrant color - texture can create drama too! Its textured surface instantly makes a neutral space more cozy and compelling while adding fun with an unexpected pattern. It conveys the elegance of marble tile with the modern appeal of glass to strike the perfect balance of classic and trendy. If you want a geometric update to your backsplash, floor or niche while keeping a classic look, this basket weave tile is the perfect design element for your home. Do you want to turn your bathroom into a space that exudes zen-like relaxation? This basket weave tile effortlessly gives any room a soothing and luxurious vibe while injecting some vibrancy - perfect to add a chic interest to a white shower, avoid a monotonous look in an all-white kitchen or to create interest on a vast white fireplace surround. It’s great for showing off your personality with a timeless pattern while still sticking to a muted palette.
- Weight and Dimension: Individual tile: 0.8- in x1- in; Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31, Sq ft per sheet- 0.96, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.