Shop ANDOVA TILES
See all product information
Create Account
North 1" W x 4" L Glass Mosaic Wall Tile
- Mfr # ANDNOR497
- Zoro # G205670630
original price: $23.69 , new price: $14.25 , 39 percent off
new price:
$
14.25
/ea
Key Features
Length
4 In
Width
1 In
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDNOR497
- Zoro #
- G205670630
- UPC #
- -
- Country of Origin
- China
- Color
- Oxo
- Material
- Glass
Dimensions
- Length
- 4 In
- Width
- 1 In
- Thickness
- 0.3125 In
Description
Treat yourself and your home to Andova’ gorgeous mosaic North collection, crafted from the finest glass. The mosaic’s magnificent combination of textured, smooth, polished, frosted and matte glass brick tiles will bring elegance and sophistication to any wall. Each mosaic is a contains carefully chosen neutral color shades that pair well with and enhance any décor style.. Sheet size :11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.