
ANDOVA TILES North 1" W x 4" L Glass Mosaic Wall Tile
Mfr # ANDNOR498
Zoro # G905670756
product price: $23.69
/eaKey Features
Length
4 In
Width
1 In
Thickness
0.3125 In
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANDNOR498
Zoro #
G905670756
UPC #
-
Country of Origin
China
Dimensions
Length
4 In
Width
1 In
Thickness
0.3125 In
Details
Color
Rift
Material
Glass
Description
Treat yourself and your home to Andova’ gorgeous mosaic North collection, crafted from the finest glass. The mosaic’s magnificent combination of textured, smooth, polished, frosted and matte glass brick tiles will bring elegance and sophistication to any wall. Each mosaic is a contains carefully chosen neutral color shades that pair well with and enhance any décor style.. Sheet size :11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.