Oasis Natural Stone Mosaic Wall Floor Use Tile
- Mfr # ANDOAS500
- Zoro # G905670725
product price:
$
35.65
/ea
Key Features
Thickness
0.3125 In
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDOAS500
- Zoro #
- G905670725
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Halo
Dimensions
- Thickness
- 0.3125 In
Description
Bring the rustic beauty of nature into your home with Andova’s Oasis mosaic collection. Freshen up your indoor or outdoor decor with these charming pebble mosaics. Formed of natural marble, these stone tiles give off a cobblestone look with a touchable texture. The Oasis collection the perfect installation for showers, decks, pools, or anywhere you want to create an outdoorsy appearance. Sheet size :12 1/4" x 12 1/4" = 1.04 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.