Pietra Divina Marble Natural Stone Cupola Mosaic in Polished & Honed Calacatta Dolomiti, 10PK
- Mfr # M079CUPOLAMS1P
- Zoro # G916283044
Key Features
Specifications
Details
- MFR #
- M079CUPOLAMS1P
- Zoro #
- G916283044
- UPC #
- -
- Country of Origin
- China
- Tile Use
- Floor & Wall
- Finish
- Honed
- Application
- Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall
- Color
- Calacatta Dolomiti
- Coverage Area
- 9.59 sq. ft.
- Shape
- Circular
- Material
- Natural Stone
Dimensions
- Length
- 12.12 in
- Width
- 10.88 in
- Thickness
- 0.39 in
- Size
- 12 in x 12 in
Description
Pietra Divina sets a heavenly standard for natural stone. Three exquisite marbles featuring a color palette that includes white with grey veining, white with warm gold movement, and a marvelous black with delicate white accents. This versatile line offers the popular 4 x 12 & 12 x 24 tile sizes as well as a full selection of mosaics available in solid colors and blends. Additionally, Pietra Divina showcases a 6x12 bamboo structure mosaic that can be installed in a variety of patterns giving you freedom in design. Pietra Divina Marble Natural Stone Cupola Mosaic in Polished & Honed Calacatta Dolomiti 9.60 SQFT Per Carton, 10PK
- Breathtaking Magnificence: Exquisite color palette and stunning veining with varying dimension
- Impressive mosaic assortment offers versatile designs
- Cupola mosaic offers a high-end oval look comprised of round and rectangular pieces
- A sealer is recommended before and after grouting
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.