Occitan 6-in. Spanish/Moroccan Matte Porcelain Wall & Floor Tile, 44PK

  • Mfr # ANDOCC1155

  • Zoro # G316491285


product price:  $106.99
/pk 44, $2.43/ea
Free Shipping & Returns

Key Features

Style
Patterned; Vintage;Spanish / Moroccan
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Finish
Matte
Thickness
0.31 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDOCC1155
Zoro #
G316491285
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.31 in
Length
6 in
Width
6 in

Details

Style
Patterned; Vintage;Spanish / Moroccan
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Finish
Matte
Shape
Square
Color
Villardo
Material
Porcelain
Coverage Area
10.76 sq. ft.

Description

Set sail towards the Mediterranean with the porcelain encaustic Occitan Collection. With the unparalleled durability of porcelain, this unique encaustic series invites you to redefine your home, both inside and out. Picture these exquisite tiles gracing your living room, hallway, or outdoor oasis, each tile telling a story of enduring beauty and timeless elegance. Available in three enchanting color options and three mesmerizing patterns, Occitan will have you saying bon voyage to basic, builder-grade tile.


  • Set sail towards the Mediterranean with the porcelain encaustic Occitan Collection. With the unparalleled durability of porcelain, this unique encaustic series invites you to redefine your home, both inside and out. Picture these exquisite tiles gracing your living room, hallway, or outdoor oasis, each tile telling a story of enduring beauty and timeless elegance. Available in three enchanting color options and three mesmerizing patterns, Occitan will have you saying "bon voyage" to basic, builder-grade tile.
  • Three fresh color options and three unique pattern options allow this collection to work seamlessly with most interior styles
  • Durable porcelain allows this collection to be installed anywhere from pools to fireplace surrond
  • Suitable for indoor and outdoor wall and floor installation
  • Tile Size: 6" x 6"
  • Tile Thickness: 8.2-mm
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.