Stone Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
- Mfr # APLICL88P20A
- Zoro # G011319822
Key Features
Specifications
Details
- MFR #
- APLICL88P20A
- Zoro #
- G011319822
- UPC #
- 840175527441
- Country of Origin
- China
- Color
- Stone Blue
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
- Material
- Glass
- Shape
- Pencil
- Finish
- Glossy
- Coverage Area
- 0.5 sq. ft
Dimensions
- Length
- 12 in
- Width
- 0.6 in
- Thickness
- 0.31 in
Description
A sleek pencil tile trim is a great choice for adding elegant detail to your glass tile installation. With its authentic gray and blue palette with modern glossy surface, it can beautify any simple tile installation when used as a border or edging. Use it to elevate earth-tone installations with a polished trim and carry an ordinary backsplash design to the next level. Sleek and stylish, just a few rows of a pencil tile will work wonders to add detail and interest to flat wall tiles in the shower, or to a modern kitchen backsplash that needs a touch of accent. Add some color and sophistication to your rniche designs for a room that looks distinctive and well-designed.
- Weight and Dimension: Pencil Liner- 0.6-in W x 12-in L, Thickness- 0.31-in, Sq ft per sheet- 0.05, Sheets per box- 10, Sq ft per box- 0.5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.