
Occitan 6-in. Spanish/Moroccan Matte Porcelain Wall & Floor Tile (10.76 Square Feet Per Box)
Mfr # ANDOCC1156
Zoro # G316491261
product price: $106.99
/pk 44, $2.43/ea
Free Shipping & Returns
Key Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Shape
Square
Width
6 in
Style
Patterned; Vintage;Spanish / Moroccan
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDOCC1156
Zoro #
G316491261
UPC #
-
Country of Origin
Spain
Dimensions
Width
6 in
Length
6 in
Thickness
0.31 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Shape
Square
Color
Umbria
Style
Patterned; Vintage;Spanish / Moroccan
Finish
Matte
Material
Porcelain
Coverage Area
10.76 sq. ft.
Description
Set sail towards the Mediterranean with the porcelain encaustic Occitan Collection. With the unparalleled durability of porcelain, this unique encaustic series invites you to redefine your home, both inside and out. Picture these exquisite tiles gracing your living room, hallway, or outdoor oasis, each tile telling a story of enduring beauty and timeless elegance. Available in three enchanting color options and three mesmerizing patterns, Occitan will have you saying bon voyage to basic, builder-grade tile.
- Set sail towards the Mediterranean with the porcelain encaustic Occitan Collection. With the unparalleled durability of porcelain, this unique encaustic series invites you to redefine your home, both inside and out. Picture these exquisite tiles gracing your living room, hallway, or outdoor oasis, each tile telling a story of enduring beauty and timeless elegance. Available in three enchanting color options and three mesmerizing patterns, Occitan will have you saying "bon voyage" to basic, builder-grade tile.
- Three fresh color options and three unique pattern options allow this collection to work seamlessly with most interior styles
- Durable porcelain allows this collection to be installed anywhere from pools to fireplace surrond
- Suitable for indoor and outdoor wall and floor installation
- Tile Size: 6" x 6"
- Tile Thickness: 8.2-mm
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.