Parado 3-in. x 11-in. Subway Stone Look Satin Ceramic Wall & Floor Tile (5.42 Square Feet Per Box)

  • Mfr # ANDPAR1164

  • Zoro # G816491044


product price:  $5.45
/pk 24, $0.23/ea
Sold in multiples of 2 for $10.90

Key Features

Finish
Matte
Width
2.95 in
Thickness
0.31 in
Style
Stone Look, Vintage Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDPAR1164
Zoro #
G816491044
UPC #
-
Country of Origin
Spain

Dimensions

Width
2.95 in
Thickness
0.31 in
Length
11.02 in

Details

Finish
Matte
Style
Stone Look, Vintage Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Application
Withstands Sun & Rain
Material
Ceramic
Shape
Rectangle
Color
Rowe
Coverage Area
5.42 sq. ft.

Description

Find yourself surrounded by ancient alleyways, markets, and cobblestone streets with Parado. Under European skies and among lush meadows, youll find colors like powder blues, natural wheat, and deep river aquas. Made from the finest Spanish ceramic, this subway tile series boasts a handcrafted feel with its perfectly imperfect irregular edges and satin, textured surface. Save on travel with the Parado Collection.


  • Find yourself surrounded by ancient alleyways, markets, and cobblestone streets with Parado. Under European skies and among lush meadows, you’ll find colors like powder blues, natural wheat, and deep river aquas. Made from the finest Spanish ceramic, this subway tile series boasts a handcrafted feel with its perfectly imperfect irregular edges and satin, textured surface. Save on travel with the Parado Collection.
  • Irregular edges offer handmade look
  • Elevate interior and exterior walls alike with durable heat and water-resistant ceramic subway tiles
  • Imported from Spain
  • Tile size: 3" x 11"
  • Thickness: 8-mm
  • Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
  • Samples Available! Make sure to ordera sample before youpurchase so you know what to expect
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want youto love your tile. If you are over the moon about how muchyou love our products, we want to know! If you are notsatisfied for any reason, we will work hard to bring the loveback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products