Siena 5.35 in. x 5.35 in. Matte Green Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
- Mfr # MOR88GRNCRA
- Zoro # G211637405
Key Features
Specifications
Details
- MFR #
- MOR88GRNCRA
- Zoro #
- G211637405
- UPC #
- 840175542826
- Country of Origin
- China
- Color
- Pistachio Green
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Cross-Shaped
- Finish
- Matte
- Application
- Indoor
- Coverage Area
- 5.37
Dimensions
- Length
- 5.35 in
- Width
- 5.35 in
- Thickness
- 0.38 in
- Size
- 5.35 in in x 5.35 in
Description
Elegance meets geometric allure in this green glossy ceramic tile. Immerse yourself in the mesmerizing beauty of these cross shaped tiles as they create a harmonious ambiance that transcends time. The lustrous, glossy finish of these tiles accentuates the captivating shade of green, adding a fresh and rejuvenating aura to any space. Whether you seek a vibrant and vibrant focal point in your kitchen or a nature-inspired backdrop in the shower, these green tiles will elevate your decor to new heights!. Unleash your creativity with these green geometric tiles as they open up a world of design possibilities. As a backsplash, they create an enchanting backdrop in kitchens or bathrooms paired with crisp white decor elements. Infuse your living space with a sense of tranquility using green tiles and use their cross shape for captivating layout on your walls and floors. You can enhance the visual appeal of an otherwise lifeless interior with the symmetrical pattern of these cross-shaped tiles.Their durable and resilient nature ensures longevity, making these ceramic tiles a perfect choice for high-traffic areas. With their water-resistant properties, they are ideal for kitchens and bathrooms, effortlessly repelling moisture while maintaining their pristine glossy finish.
- Dimension: Tile: 5.35" x 5.35", Thickness: 9.5 mm, Sq ft per sheet: 0.2, Sheets per box: 27, Sq ft per box: 5.37
- Ceramic material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.