Shop ANDOVA TILES
See all product information
Create Account
Plume 2.25" x 1.25" Glass Novelty Mosaic Wall Tile
- Mfr # ANDPLU514
- Zoro # G505670507
product price:
$
15.99
/ea
Key Features
Length
1 In
Width
2 In
Thickness
0.3125 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDPLU514
- Zoro #
- G505670507
- UPC #
- -
- Country of Origin
- China
- Color
- Creme
- Material
- Glass
Dimensions
- Length
- 1 In
- Width
- 2 In
- Thickness
- 0.3125 In
Description
Each glass mosaic sheet in Andova’s Plume collection presents a breathtaking blend of colors, with an iridescent finish; resulting in a vivid and showstopping final result. The elegant oval shapes of the tiles combine modern with opulent, and will stand out in your home, office or venue. Glass has a semi opaque quality that will give your room a stunning appearance no matter what time of day. Sheet size : 10 1/4" x 10 1/4" = .72 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.