Skosh 11.6inx11.6in Glossy Light Shimmer Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK
- Mfr # APLNB88BG329A
- Zoro # G911637507
Key Features
Specifications
Details
- MFR #
- APLNB88BG329A
- Zoro #
- G911637507
- UPC #
- 840175582198
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
On the hunt for a luminous tile design? Our yellow golden glass tile is a tasty decor choice for a variety of design settings in your home or business. It’s modern, fresh and eye-grabbing - perfect for a modern kitchen backsplash, glam style bathroom or slip-resistant shower floor. Approved for indoor and outdoor use, this glowing glass tile will create an iridescent surface you’ll fall in love with everytime light hits the tiles. If you love neutral design elements but wish for something with a little more character, this reflective glass mosaic tile is an option you’ll discover glam style with! As an added bonus this glass mosaic tile resists water, moisture and stains, making a non-porous surface choice for busy cooking areas, mudrooms, and even high-traffic floors in both homes and retail environments.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.