Ripples Glass Mosaic Wall & Floor Tile

  • Mfr # Andova Tiles

  • Zoro # G610447681


product price: $19.99
/ea

Key Features

Length
11-3/4 in
Width
11-1/4 in
Thickness
10mm
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G610447681
UPC #
-
Country of Origin
China

Dimensions

Length
11-3/4 in
Width
11-1/4 in
Thickness
10mm

Details

Color
Gush
Material
Glass

Description

Take your remodeling to the next level with Andova's Rolling Surf Ripple collection. These high-end tiles will turn drab and old into contemporary and fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products