Mingles 12 in. x 12 in. Glossy Peach Pink Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088PK238A
- Zoro # G011637766
Key Features
Specifications
Details
- MFR #
- MIX2088PK238A
- Zoro #
- G011637766
- UPC #
- 840175581887
- Country of Origin
- China
- Color
- Pink
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This pink and orange mix tile just screams spring to us! With its soft, muted and lovely shades, it can go with anything from bright white shades to darker hues in your interior or exterior settings! Are you interested in creating a tranquil mood in your shower with a positive shade? These peachy color shades will create an ambiance that feels quiet, peaceful and engenders an aura of innocence. If you find peach tones pleasing enough to splash across your home, use it as your next backsplash tile in the kitchen or bathroom. It will evoke a sense of comfort and warmth in your interiors, while bringing forth sensations of calm and relaxation. To add to its bright essence, we love combining this glass mosaic tile with gold-toned metallic accents or fixtures to maximize its effect in interior design.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.