
SAMPLE-Aduro Grey 24-in. x 48-in. Matte Large Format Concrete Look Porcelain Floor and Wall Tile
Mfr # SAM-ANDADU1530
Zoro # G816491167
product price:Â $7.45
/eaKey Features
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Width
5 in
Length
6 in
Finish
Polished
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAM-ANDADU1530
Zoro #
G816491167
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
12 in
Details
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Finish
Polished
Material
Porcelain
Color
Tempest
Shape
Rectangle
Style
Concrete Look
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.