SAMPLE-Avery 1-in. Honeycomb Polished Upcycled Glass Floor and Wall Mosaic Tile

  • Mfr # SAM-ANDAVE1245

  • Zoro # G416491420


product price:  $7.45
/ea

Key Features

Length
6 in
Finish
Polished
Material
Glass
Shape
Hexagon
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM-ANDAVE1245
Zoro #
G416491420
UPC #
-
Country of Origin
Spain

Dimensions

Length
6 in
Thickness
4 in
Width
5 in

Details

Finish
Polished
Material
Glass
Shape
Hexagon
Color
Frothe
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
Style
Marble Look; Stone Look

Description

This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.


  • This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.