Lucenza 12x12 in. Misty Gray Matte Recycled Glass Petal Mosaic Tile (10.6 sq ft/case) 10PK
- Mfr # APLGIO88RNGCLOA
- Zoro # G522811198
product price:Â
$
263.99
/pk of 10, $26.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Color
Misty Gray
Style
Petal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APLGIO88RNGCLOA
- Zoro #
- G522811198
- UPC #
- 199793000967
- Country of Origin
- Spain
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Details
- Color
- Misty Gray
- Style
- Petal
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Material
- Marble
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 10.6 Sq. ft/ Carton
Description
Lucenza 12x12 in. Misty Gray Matte Recycled Glass Petal Mosaic Wall and Floor Tile (10.6 sq ft/case, 10-Pack). The Misty Gray Mosaic brings sculptural movement to any space with its soft, petal-shaped impressions that seem to flow across the surface. Each tile catches light differently, creating gentle shadows that give walls or floors a quiet sense of depth and texture. Its gray tone feels calm and sophisticated, a balanced shade that complements both warm and cool interiors. Whether paired with marble, natural wood, or matte black fixtures, it brings a modern, spa-like serenity to the space. Crafted from recycled glass with a matte finish, this mosaic is durable, slip-resistant, and suitable for indoor walls, showers, steam rooms, pools, and light-traffic floors. The dot-mounted backing makes installation precise and seamless, while its V1 variation ensures a smooth, consistent tone throughout. From airy bathrooms to minimalist outdoor patios, this mosaic tile delivers an understated sculptural beauty - simple, elegant, and timeless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.