
SAMPLE-Concerto-Bowtie 2-in. x 8-in. Picket Glossy Ceramic Wall Tile
Mfr # SAM-ANDCBOW1062
Zoro # G516491290
product price: $7.35
/eaKey Features
Color
Capella
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Width
5 in
Style
Stone Look
Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAM-ANDCBOW1062
Zoro #
G516491290
UPC #
-
Country of Origin
Spain
Dimensions
Width
5 in
Length
6 in
Thickness
0.31 in
Details
Color
Capella
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Wall; Fireplace Surround, Wall; Ceiling
Style
Stone Look
Shape
Diamond
Application
Not Suitable for Outdoor Use
Finish
Glossy
Material
Ceramic
Description
This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
- This item is a smaller sampler of the original. We recommend that you order a sample before placing an order to ensure the most accurate results for your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.